Motion
GM1C-12-B
Metric One-Piece Clamping Collar GM1C-Series - One Piece - Split, Steel, 12 mm Bore, 28 mm OD, 11 mm Width
Mi Item #10496668
MFR #GM1C-12-B
Price$9.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric One-Piece Clamping Collar GM1C-Series - One Piece - Split, Steel, 12 mm Bore, 28 mm OD, 11 mm Width
Mi Item #10496668
MFR #GM1C-12-B

Mfr description
GM1C-12-B 12MM ID SPLIT METRIC CLAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.00/each

Specifications

Dimensions

  • Bore Diameter
    12 mm
  • Outside Diameter
    28 mm
  • Weight
    0.085904 lbs
  • Width
    11 mm

Details

  • Construction
    One Piece - Split
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    GM1C-12-B
  • Manufacturer Upc Number
    044861963517
  • Material
    Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861963517
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)