Motion
GM1C-12-SS
Metric One-Piece Clamping Collar GM1C-Series - One Piece - Split, Stainless Steel, 12 mm Bore, 28 mm OD, 11 mm Width
Mi Item #10496669
MFR #GM1C-12-SS
Price$18.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric One-Piece Clamping Collar GM1C-Series - One Piece - Split, Stainless Steel, 12 mm Bore, 28 mm OD, 11 mm Width
Mi Item #10496669
MFR #GM1C-12-SS

Mfr description
GM1C-12-SS 12 MM ID STNLSS CLMPNG CLR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.90/each

Specifications

Dimensions

  • Bore Diameter
    12 mm
  • Outside Diameter
    28 mm
  • Weight
    0.0819 lbs
  • Width
    11 mm

Details

  • Construction
    One Piece - Split
  • Finish Coating
    Plain
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    GM1C-12-SS
  • Manufacturer Upc Number
    044861053638
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861053638
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)