Motion
GM1C-15-B
Metric One-Piece Split Clamp Collar - One Piece - Split, Steel, 15 mm Bore, 34 mm OD, 13 mm Width
MI ITEM #10496674
MFR #GM1C-15-B
List Price$10.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric One-Piece Split Clamp Collar - One Piece - Split, Steel, 15 mm Bore, 34 mm OD, 13 mm Width
MI ITEM #10496674
MFR #GM1C-15-B

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$10.79/each for your price

Overview

Mfr description
GM1C-15-B 15 MM ID SPLIT METRIC CLAMP

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    15 mm
  • Construction
    One Piece - Split
  • Outside Diameter
    34 mm
  • Width
    13 mm
  • Material
    Steel
  • Weight
    0.1506 lbs
  • Manufacturer Catalog Number
    GM1C-15-B
  • Manufacturer Upc Number
    044861053645
  • UPC_NO
    044861053645
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text