Motion
GM1C-18-B
Metric One-Piece Split Clamp Collar - One Piece - Split, Steel, 18 mm Bore, 36 mm OD, 13 mm Width
MI ITEM #10496680
MFR #GM1C-18-B
List Price$12.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric One-Piece Split Clamp Collar - One Piece - Split, Steel, 18 mm Bore, 36 mm OD, 13 mm Width
MI ITEM #10496680
MFR #GM1C-18-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.45/each for your price

Overview

Mfr description
GM1C-18-B 18MM ID SPLIT METRIC CLAMP

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    18 mm
  • Construction
    One Piece - Split
  • Outside Diameter
    36 mm
  • Width
    13 mm
  • Material
    Steel
  • Weight
    0.1562 lbs
  • Manufacturer Catalog Number
    GM1C-18-B
  • Manufacturer Upc Number
    044861035795
  • UPC_NO
    044861035795
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought