Motion
GM1C-25-B
Metric One-Piece Split Clamp Collar - One Piece - Split, Steel, 25 mm Bore, 45 mm OD, 15 mm Width
MI ITEM #10496683
MFR #GM1C-25-B
List Price$13.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric One-Piece Split Clamp Collar - One Piece - Split, Steel, 25 mm Bore, 45 mm OD, 15 mm Width
MI ITEM #10496683
MFR #GM1C-25-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.91/each for your price

Overview

Mfr description
GM1C-25-B 25 MM ID SPLIT METRIC CLAMP

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    25 mm
  • Construction
    One Piece - Split
  • Outside Diameter
    45 mm
  • Width
    15 mm
  • Material
    Steel
  • Weight
    0.2625 lbs
  • Manufacturer Catalog Number
    GM1C-25-B
  • Manufacturer Upc Number
    044861053706
  • UPC_NO
    044861053706
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text