Motion
GM1C-25-SS
Metric One-Piece Split Clamp Collar - One Piece - Split, Stainless Steel, 25 mm Bore
MI ITEM #10496684
MFR #GM1C-25-SS
Your Price$44.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric One-Piece Split Clamp Collar - One Piece - Split, Stainless Steel, 25 mm Bore
MI ITEM #10496684
MFR #GM1C-25-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$44.64/each(List $61.60)

Overview

Mfr description
GM1C-25-SS 25 MM ID STNLSS CLMPNG CLR

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    25 mm
  • Construction
    One Piece - Split
  • Material
    Stainless Steel
  • Weight
    0.2625 lbs
  • Manufacturer Upc Number
    044861053713
  • UPC_NO
    044861053713
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought