Motion
GM1C-30-SS
Metric One-Piece Split Clamp Collar - One Piece - Split, Stainless Steel, 30 mm Bore, 54 mm OD, 15 mm Width
Mi Item #10496685
MFR #GM1C-30-SS
Price$64.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric One-Piece Split Clamp Collar - One Piece - Split, Stainless Steel, 30 mm Bore, 54 mm OD, 15 mm Width
Mi Item #10496685
MFR #GM1C-30-SS

Mfr description
GM1C-30-SS 30 MM ID STNLSS CLMPNG CLR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.60/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Outside Diameter
    54 mm
  • Weight
    0.3819 lbs
  • Width
    15 mm

Details

  • Construction
    One Piece - Split
  • Finish Coating
    Plain
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    GM1C-30-SS
  • Manufacturer Upc Number
    044861053737
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861053737
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)