Motion
GM1C-50-SS
Metric One-Piece Split Clamp Collar - One Piece - Split, Stainless Steel, 50 mm Bore, 78 mm OD, 19 mm Width
MI ITEM #10496691
MFR #GM1C-50-SS
Price$225.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric One-Piece Split Clamp Collar - One Piece - Split, Stainless Steel, 50 mm Bore, 78 mm OD, 19 mm Width
MI ITEM #10496691
MFR #GM1C-50-SS

Mfr description
GM1C-50-SS 50 MM ID STNLSS CLMPNG CLR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$225.40/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Outside Diameter
    78 mm
  • Weight
    0.8625 lbs
  • Width
    19 mm

Details

  • Construction
    One Piece - Split
  • Finish Coating
    Plain
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    GM1C-50-SS
  • Manufacturer Upc Number
    044861053799
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861053799

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)