Motion
GM1C-80-B
Metric One-Piece Split Clamp Collar - One Piece - Split, Steel, 80 mm Bore
MI ITEM #10496702
MFR #GM1C-80-B
List Price$119.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric One-Piece Split Clamp Collar - One Piece - Split, Steel, 80 mm Bore
MI ITEM #10496702
MFR #GM1C-80-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$119.72/each for your price

Overview

Mfr description
GM1C-80-B 80 MM ID SPLIT METRIC CLAMP

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    80 mm
  • Construction
    One Piece - Split
  • Material
    Steel
  • Weight
    1.275 lbs
  • Manufacturer Upc Number
    044861053867
  • UPC_NO
    044861053867
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text