Motion
GM1C-80-SS
Metric One-Piece Split Clamp Collar - One Piece - Split, Stainless Steel, 80 mm Bore
MI ITEM #10496703
MFR #GM1C-80-SS
List Price$374.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric One-Piece Split Clamp Collar - One Piece - Split, Stainless Steel, 80 mm Bore
MI ITEM #10496703
MFR #GM1C-80-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$374.99/each for your price

Overview

Mfr description
GM1C-80-SS 80MM ID STAINLESS SPLIT

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    80 mm
  • Construction
    One Piece - Split
  • Material
    Stainless Steel
  • Weight
    1.275 lbs
  • Manufacturer Upc Number
    044861037119
  • UPC_NO
    044861037119
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text