Motion
GM2C-09-B
Metric Two-Piece Split Clamp Collar - Two Piece - Split, Steel, 9 mm Bore, 24 mm OD, 9 mm Width
MI ITEM #10496714
MFR #GM2C-09-B
List Price$14.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Two-Piece Split Clamp Collar - Two Piece - Split, Steel, 9 mm Bore, 24 mm OD, 9 mm Width
MI ITEM #10496714
MFR #GM2C-09-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.76/each for your price

Overview

Mfr description
GM2C-09-B 9 MM ID 2PC METRIC CLAMP

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    9 mm
  • Construction
    Two Piece - Split
  • Outside Diameter
    24 mm
  • Width
    9 mm
  • Material
    Steel
  • Weight
    0.0506 lbs
  • Manufacturer Catalog Number
    GM2C-09-B
  • Manufacturer Upc Number
    044861053959
  • UPC_NO
    044861053959
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought