Motion
GM2C-16-B
Metric Two-Piece Split Clamp Collar - Two Piece - Split, Steel, 16 mm Bore, 34 mm OD, 13 mm Width
MI ITEM #10496725
MFR #GM2C-16-B
Price$12.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Two-Piece Split Clamp Collar - Two Piece - Split, Steel, 16 mm Bore, 34 mm OD, 13 mm Width
MI ITEM #10496725
MFR #GM2C-16-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.98/each

Specifications

Dimensions

  • Bore Diameter
    16 mm
  • Outside Diameter
    34 mm
  • Weight
    0.1406 lbs
  • Width
    13 mm

Details

  • Construction
    Two Piece - Split
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    GM2C-16-B
  • Manufacturer Upc Number
    044861054031
  • Material
    Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861054031

Overview

Mfr description
GM2C-16-B 16 MM ID 2PC METRIC CLAMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought