Motion
GM2C-30-SS
Metric Two-Piece Split Clamp Collar - Two Piece - Split, Stainless Steel, 30 mm Bore, 54 mm OD, 15 mm Width
MI ITEM #10496731
MFR #GM2C-30-SS
Your Price$58.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Two-Piece Split Clamp Collar - Two Piece - Split, Stainless Steel, 30 mm Bore, 54 mm OD, 15 mm Width
MI ITEM #10496731
MFR #GM2C-30-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$58.75/each(List $78.87)

Overview

Mfr description
GM2C-30-SS 30 MM ID 2PC METRIC CLAMP

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    30 mm
  • Construction
    Two Piece - Split
  • Outside Diameter
    54 mm
  • Width
    15 mm
  • Material
    Stainless Steel
  • Weight
    0.3688 lbs
  • Manufacturer Catalog Number
    GM2C-30-SS
  • Manufacturer Upc Number
    044861054109
  • UPC_NO
    044861054109
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text