Motion
GM2C-65-B
Metric Two-Piece Split Clamp Collar - Two Piece - Split, Steel, 65 mm Bore, 93 mm OD, 19 mm Width
Mi Item #10496739
MFR #GM2C-65-B
Price$104.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Two-Piece Split Clamp Collar - Two Piece - Split, Steel, 65 mm Bore, 93 mm OD, 19 mm Width
Mi Item #10496739
MFR #GM2C-65-B

Mfr description
GM2C-65-B 65 MM ID 2PC METRIC CLAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$104.81/each

Specifications

Dimensions

  • Bore Diameter
    65 mm
  • Outside Diameter
    93 mm
  • Weight
    1.0438 lbs
  • Width
    19 mm

Details

  • Construction
    Two Piece - Split
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    GM2C-65-B
  • Manufacturer Upc Number
    044861054215
  • Material
    Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861054215
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)