Motion
GM2C-70-B
Metric Two-Piece Split Clamp Collar - Two Piece - Split, Steel, 70 mm Bore
MI ITEM #10496741
MFR #GM2C-70-B
Price$77.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Two-Piece Split Clamp Collar - Two Piece - Split, Steel, 70 mm Bore
MI ITEM #10496741
MFR #GM2C-70-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$77.17/each

Specifications

Dimensions

  • Bore Diameter
    70 mm
  • Weight
    1.1062 lbs

Details

  • Construction
    Two Piece - Split
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Manufacturer Upc Number
    044861054222
  • Material
    Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861054222

Overview

Mfr description
GM2C-70-B 70 MM ID 2PC METRIC CLAMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought