Motion
GMC-04-SS
Metric One-Piece Split Clamp Collar - Solid, Stainless Steel, 4 mm Bore
MI ITEM #10496750
MFR #GMC-04-SS
List Price$10.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric One-Piece Split Clamp Collar - Solid, Stainless Steel, 4 mm Bore
MI ITEM #10496750
MFR #GMC-04-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.73/each for your price

Overview

Mfr description
GMC-04-SS 4 MM ID METRIC SET COLLAR, SS

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    4 mm
  • Construction
    Solid
  • Material
    Stainless Steel
  • Weight
    0.0031 lbs
  • Manufacturer Upc Number
    044861054307
  • UPC_NO
    044861054307
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought