Motion
GMC-05-B
Set Screw Collar - Solid, Steel, 5 mm Bore, 10 mm OD, 6 mm Width
MI ITEM #10496751
MFR #GMC-05-B
List Price$3.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar - Solid, Steel, 5 mm Bore, 10 mm OD, 6 mm Width
MI ITEM #10496751
MFR #GMC-05-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.03/each for your price

Overview

Mfr description
GMC-05-B 5 MM ID METRIC SET COLLAR,

Specifications

  • Bore Diameter
    5 mm
  • Construction
    Solid
  • Finish Coating
    Black Oxide
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    GMC-05-B
  • Manufacturer Upc Number
    044861054321
  • Material
    Steel
  • Outside Diameter
    10 mm
  • UPC_NO
    044861054321
  • Weight
    0.0056 lbs
  • Width
    6 mm
  • Product Type
    Shaft Collars

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text