Motion
GMC-06-SS
Set Screw Collar - Solid, Stainless Steel, 6 mm Bore, 12 mm OD, 8 mm Width
Mi Item #10496754
MFR #GMC-06-SS
Price$10.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar - Solid, Stainless Steel, 6 mm Bore, 12 mm OD, 8 mm Width
Mi Item #10496754
MFR #GMC-06-SS

Mfr description
GMC-06-SS 6 MM ID METRIC SET COLLAR, SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.36/each

Specifications

Dimensions

  • Bore Diameter
    6 mm
  • Outside Diameter
    12 mm
  • Weight
    0.0106 lbs
  • Width
    8 mm

Details

  • Construction
    Solid
  • Finish Coating
    Plain
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    GMC-06-SS
  • Manufacturer Upc Number
    044861054352
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861054352
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)