Motion
GMC-08-SS
Set Screw Collar - Solid, Stainless Steel, 8 mm Bore, 16 mm OD, 8 mm Width
MI ITEM #10496756
MFR #GMC-08-SS
Price$11.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar - Solid, Stainless Steel, 8 mm Bore, 16 mm OD, 8 mm Width
MI ITEM #10496756
MFR #GMC-08-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.48/each

Specifications

Dimensions

  • Bore Diameter
    8 mm
  • Outside Diameter
    16 mm
  • Weight
    0.0188 lbs
  • Width
    8 mm

Details

  • Construction
    Solid
  • Finish Coating
    Plain
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    GMC-08-SS
  • Manufacturer Upc Number
    044861054376
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861054376

Overview

Mfr description
GMC-08-SS 8 MM ID METRIC SET COLLAR, SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought