Motion
GMC-13-B
Set Screw Collar - Solid, Steel, 13 mm Bore, 22 mm OD, 12 mm Width
Mi Item #10496762
MFR #GMC-13-B
Price$4.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar - Solid, Steel, 13 mm Bore, 22 mm OD, 12 mm Width
Mi Item #10496762
MFR #GMC-13-B

Mfr description
GMC-13-B 13 MM ID METRIC SET COLLAR,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.67/each

Specifications

Dimensions

  • Bore Diameter
    13 mm
  • Outside Diameter
    22 mm
  • Weight
    0.0625 lbs
  • Width
    12 mm

Details

  • Construction
    Solid
  • Finish Coating
    Black Oxide
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    GMC-13-B
  • Manufacturer Upc Number
    044861042236
  • Material
    Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861042236
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)