Motion
GMC-13-SS
Set Screw Collar - Solid, Stainless Steel, 13 mm Bore, 22 mm OD, 12 mm Width
MI ITEM #10496763
MFR #GMC-13-SS
List Price$14.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar - Solid, Stainless Steel, 13 mm Bore, 22 mm OD, 12 mm Width
MI ITEM #10496763
MFR #GMC-13-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.76/each for your price

Overview

Mfr description
GMC-13-SS 13 MM ID METRIC SET COLLAR, SS

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    13 mm
  • Construction
    Solid
  • Outside Diameter
    22 mm
  • Width
    12 mm
  • Material
    Stainless Steel
  • Weight
    0.0625 lbs
  • Manufacturer Catalog Number
    GMC-13-SS
  • Manufacturer Upc Number
    044861042250
  • UPC_NO
    044861042250
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text