Motion
GMC-24-SS
Set Screw Collar - Solid, Stainless Steel, 24 mm Bore, 40 mm OD, 14 mm Width
Mi Item #10496774
MFR #GMC-24-SS
Price$37.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar - Solid, Stainless Steel, 24 mm Bore, 40 mm OD, 14 mm Width
Mi Item #10496774
MFR #GMC-24-SS

Mfr description
GMC-24-SS 24 MM ID METRIC SET COLLAR, SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.94/each

Specifications

Dimensions

  • Bore Diameter
    24 mm
  • Outside Diameter
    40 mm
  • Weight
    0.1875 lbs
  • Width
    14 mm

Details

  • Construction
    Solid
  • Finish Coating
    Plain
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    GMC-24-SS
  • Manufacturer Upc Number
    044861043196
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861043196
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)