Motion
GMC-25-B
Set Screw Collar - Solid, Steel, 25 mm Bore, 40 mm OD, 16 mm Width
Mi Item #10496775
MFR #GMC-25-B
Price$7.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar - Solid, Steel, 25 mm Bore, 40 mm OD, 16 mm Width
Mi Item #10496775
MFR #GMC-25-B

Mfr description
GMC-25-B 25 MM ID METRIC SET COLLAR,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.70/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Outside Diameter
    40 mm
  • Weight
    0.2 lbs
  • Width
    16 mm

Details

  • Construction
    Solid
  • Finish Coating
    Black Oxide
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    GMC-25-B
  • Manufacturer Upc Number
    044861054505
  • Material
    Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861054505
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)