Motion
GMC-25-SS
Metric One-Piece Split Clamp Collar - Solid, Stainless Steel, 25 mm Bore
MI ITEM #10496776
MFR #GMC-25-SS
Price$27.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric One-Piece Split Clamp Collar - Solid, Stainless Steel, 25 mm Bore
MI ITEM #10496776
MFR #GMC-25-SS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$27.79/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Weight
    0.2 lbs

Details

  • Construction
    Solid
  • Finish Coating
    Plain
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    044861054512
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861054512

Overview

Mfr description
GMC-25-SS 25 MM ID METRIC SET COLLAR, SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought