Motion
GMC-28-SS
Set Screw Collar - Solid, Stainless Steel, 28 mm Bore, 45 mm OD, 16 mm Width
Mi Item #10496778
MFR #GMC-28-SS
Price$50.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar - Solid, Stainless Steel, 28 mm Bore, 45 mm OD, 16 mm Width
Mi Item #10496778
MFR #GMC-28-SS

Mfr description
GMC-28-SS 28 MM ID METRIC SET COLLAR, SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.63/each

Specifications

Dimensions

  • Bore Diameter
    28 mm
  • Outside Diameter
    45 mm
  • Weight
    0.2562 lbs
  • Width
    16 mm

Details

  • Construction
    Solid
  • Finish Coating
    Plain
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    GMC-28-SS
  • Manufacturer Upc Number
    044861054536
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861054536
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)