Motion
GMC-36-B
Set Screw Collar - Solid, Steel, 36 mm Bore, 56 mm OD, 16 mm Width
MI ITEM #10496785
MFR #GMC-36-B
List Price$13.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar - Solid, Steel, 36 mm Bore, 56 mm OD, 16 mm Width
MI ITEM #10496785
MFR #GMC-36-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.52/each for your price

Overview

Mfr description
GMC-36-B 36MM ID METRIC SET COLLAR,

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    36 mm
  • Construction
    Solid
  • Outside Diameter
    56 mm
  • Width
    16 mm
  • Material
    Steel
  • Weight
    0.3812 lbs
  • Manufacturer Catalog Number
    GMC-36-B
  • Manufacturer Upc Number
    044861043158
  • UPC_NO
    044861043158
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text