Motion
GMC-45-B
Set Screw Collar - Solid, Steel, 45 mm Bore, 70 mm OD, 18 mm Width
MI ITEM #10496789
MFR #GMC-45-B
Price$23.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar - Solid, Steel, 45 mm Bore, 70 mm OD, 18 mm Width
MI ITEM #10496789
MFR #GMC-45-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$23.27/each

Specifications

Dimensions

  • Bore Diameter
    45 mm
  • Outside Diameter
    70 mm
  • Weight
    0.7875 lbs
  • Width
    18 mm

Details

  • Construction
    Solid
  • Finish Coating
    Black Oxide
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    GMC-45-B
  • Manufacturer Upc Number
    044861054642
  • Material
    Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861054642

Overview

Mfr description
GMC-45-B 45 MM ID METRIC SET COLLAR,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought