Motion
GMC-45-SS
Set Screw Collar - Solid, Stainless Steel, 45 mm Bore, 70 mm OD, 18 mm Width
MI ITEM #10496790
MFR #GMC-45-SS
List Price$155.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar - Solid, Stainless Steel, 45 mm Bore, 70 mm OD, 18 mm Width
MI ITEM #10496790
MFR #GMC-45-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$155.02/each for your price

Overview

Mfr description
GMC-45-SS 45 MM ID METRIC SET COLLAR, SS

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    45 mm
  • Construction
    Solid
  • Outside Diameter
    70 mm
  • Width
    18 mm
  • Material
    Stainless Steel
  • Weight
    0.7875 lbs
  • Manufacturer Catalog Number
    GMC-45-SS
  • Manufacturer Upc Number
    044861054659
  • UPC_NO
    044861054659
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text