Motion
GMSCC-08-08-S
Clamp-on Rigid Coupling - GMSCC Series, Stainless Steel, Bore - Side 1: 8 mm, Bore - Side 2: 8 mm
Mi Item #10496794
MFR #GMSCC-08-08-S
Price$115.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - GMSCC Series, Stainless Steel, Bore - Side 1: 8 mm, Bore - Side 2: 8 mm
Mi Item #10496794
MFR #GMSCC-08-08-S

Mfr description
GMSCC-08-08-S 8MM X 8MM ID SPLIT METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.11/each

Specifications

Dimensions

  • Bore - Side 1
    8 mm
  • Bore - Side 2
    8 mm
  • Coupling Length
    35 mm
  • Outside Diameter
    24 mm
  • Overall Length
    35 mm
  • Weight
    0.174005 lbs

Details

  • Coupling Material
    Stainless Steel
  • Manufacturer Upc Number
    044861042502
  • Product Type
    Clamp-On Rigid Couplings
  • Series
    GMSCC
  • UPC_NO
    044861042502
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)