Motion
GMSCC-09-09-S
Clamp-on Rigid Coupling - GMSCC Series, Stainless Steel, Bore - Side 1: 9 mm, Bore - Side 2: 9 mm
Mi Item #10496796
MFR #GMSCC-09-09-S
Price$122.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - GMSCC Series, Stainless Steel, Bore - Side 1: 9 mm, Bore - Side 2: 9 mm
Mi Item #10496796
MFR #GMSCC-09-09-S

Mfr description
GMSCC-09-09-S 9MM X 9MM ID SPLIT METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.23/each

Specifications

Dimensions

  • Bore - Side 1
    9 mm
  • Bore - Side 2
    9 mm
  • Coupling Length
    45 mm
  • Outside Diameter
    29 mm
  • Overall Length
    45 mm
  • Weight
    0.174005 lbs

Details

  • Coupling Material
    Stainless Steel
  • Coupling Type
    One-Piece Clamp
  • Manufacturer Upc Number
    044861042274
  • Product Type
    Clamp-On Rigid Couplings
  • Series
    GMSCC
  • UPC_NO
    044861042274
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)