Motion
GMSCC-14-14
Clamp-On Rigid Coupling - Steel, Bore - Side 1: 14 mm, Bore - Side 2: 14 mm
MI ITEM #10496803
MFR #GMSCC-14-14
List Price$91.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-On Rigid Coupling - Steel, Bore - Side 1: 14 mm, Bore - Side 2: 14 mm
MI ITEM #10496803
MFR #GMSCC-14-14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$91.42/each for your price

Overview

Mfr description
GMSCC-14-14 14MM X 14MM ID SPLIT METRIC

Specifications

  • Bore - Side 1
    14 mm
  • Bore - Side 2
    14 mm
  • Coupling Material
    Steel
  • Outside Diameter
    34 mm
  • Coupling Length
    50 mm
  • Weight
    0.55 lbs
  • Manufacturer Upc Number
    044861036266
  • UPC_NO
    044861036266
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text