Motion
GMSCC-15-15-KW
Clamp-on Rigid Coupling - GMSCC Series, Steel, Bore - Side 1: 15 mm, Bore - Side 2: 15 mm
Mi Item #10496808
MFR #GMSCC-15-15-KW
Price$109.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - GMSCC Series, Steel, Bore - Side 1: 15 mm, Bore - Side 2: 15 mm
Mi Item #10496808
MFR #GMSCC-15-15-KW

Mfr description
GMSCC-15-15-KW 15MM X 15MM ID SPLIT KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.87/each

Specifications

Dimensions

  • Bore - Side 1
    15 mm
  • Bore - Side 2
    15 mm
  • Coupling Length
    50 mm
  • Keyway - Side 1
    5 mm
  • Keyway - Side 2
    5 mm
  • Outside Diameter
    34 mm
  • Overall Length
    50 mm
  • Weight
    0.534633 lbs

Details

  • Coupling Material
    Steel
  • Manufacturer Upc Number
    044861036365
  • Product Type
    Clamp-On Rigid Couplings
  • Series
    GMSCC
  • UPC_NO
    044861036365
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)