Motion
GMSCC-15-15-SKW
Clamp-on Rigid Coupling - GMSCC Series, Stainless Steel, Bore - Side 1: 15 mm, Bore - Side 2: 15 mm
MI ITEM #10496810
MFR #GMSCC-15-15-SKW
List Price$263.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - GMSCC Series, Stainless Steel, Bore - Side 1: 15 mm, Bore - Side 2: 15 mm
MI ITEM #10496810
MFR #GMSCC-15-15-SKW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$263.58/each for your price

Overview

Mfr description
GMSCC-15-15-SKW 15MM X 15MM ID SPLIT KW

Specifications

  • Bore - Side 1
    15 mm
  • Bore - Side 2
    15 mm
  • Coupling Material
    Stainless Steel
  • Outside Diameter
    34 mm
  • Overall Length
    50 mm
  • Keyway - Side 1
    5 mm
  • Keyway - Side 2
    5 mm
  • Coupling Length
    50 mm
  • Series
    GMSCC
  • Weight
    0.531596 lbs
  • Manufacturer Upc Number
    044861042687
  • UPC_NO
    044861042687
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought