Motion
GMSCC-16-16
Clamp-on Rigid Coupling - GMSCC Series, Steel, Bore - Side 1: 16 mm, Bore - Side 2: 16 mm
Mi Item #10496811
MFR #GMSCC-16-16
Price$97.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - GMSCC Series, Steel, Bore - Side 1: 16 mm, Bore - Side 2: 16 mm
Mi Item #10496811
MFR #GMSCC-16-16

Mfr description
GMSCC-16-16 16MM X 16MM ID SPLIT METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.69/each

Specifications

Dimensions

  • Bore - Side 1
    16 mm
  • Bore - Side 2
    16 mm
  • Bore Diameter
    16 mm
  • Coupling Length
    50 mm
  • Outside Diameter
    34 mm
  • Overall Length
    50 mm
  • Weight
    0.525 lbs

Details

  • Coupling Material
    Steel
  • Coupling Type
    One-Piece Clamp
  • Manufacturer Upc Number
    044861036273
  • Product Type
    Clamp-On Rigid Couplings
  • Series
    GMSCC
  • UPC_NO
    044861036273
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)