Motion
GMSCC-16-16-KW
Clamp-on Rigid Coupling - GMSCC Series, Steel, Bore - Side 1: 16 mm, Bore - Side 2: 16 mm
MI ITEM #10496812
MFR #GMSCC-16-16-KW
List Price$107.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - GMSCC Series, Steel, Bore - Side 1: 16 mm, Bore - Side 2: 16 mm
MI ITEM #10496812
MFR #GMSCC-16-16-KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$107.99/each for your price

Overview

Mfr description
GMSCC-16-16-KW 16MM X 16MM ID SPLIT KW

Specifications

  • Bore - Side 1
    16 mm
  • Bore - Side 2
    16 mm
  • Coupling Material
    Steel
  • Outside Diameter
    34 mm
  • Overall Length
    50 mm
  • Keyway - Side 1
    5 mm
  • Keyway - Side 2
    5 mm
  • Coupling Length
    50 mm
  • Series
    GMSCC
  • Weight
    0.5222 lbs
  • Manufacturer Upc Number
    044861036372
  • UPC_NO
    044861036372
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought