Motion
GMSCC-20-20-KW
Clamp-on Rigid Coupling - GMSCC Series, Steel, Bore - Side 1: 20 mm, Bore - Side 2: 20 mm
MI ITEM #10496816
MFR #GMSCC-20-20-KW
List Price$123.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - GMSCC Series, Steel, Bore - Side 1: 20 mm, Bore - Side 2: 20 mm
MI ITEM #10496816
MFR #GMSCC-20-20-KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$123.35/each for your price

Overview

Mfr description
GMSCC-20-20-KW 20MM X 20MM ID SPLIT KW

Specifications

  • Coupling Type
    One-Piece Clamp
  • Bore - Side 1
    20 mm
  • Bore - Side 2
    20 mm
  • Coupling Material
    Steel
  • Outside Diameter
    42 mm
  • Overall Length
    65 mm
  • Keyway - Side 1
    6 mm
  • Keyway - Side 2
    6 mm
  • Coupling Length
    65 mm
  • Series
    GMSCC
  • Weight
    1.116692 lbs
  • Manufacturer Upc Number
    044861036396
  • UPC_NO
    044861036396
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought