Motion
GMSCC-20-20-S
Clamp-on Rigid Coupling - GMSCC Series, Stainless Steel, Bore - Side 1: 20 mm, Bore - Side 2: 20 mm
Mi Item #10496817
MFR #GMSCC-20-20-S
Price$318.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - GMSCC Series, Stainless Steel, Bore - Side 1: 20 mm, Bore - Side 2: 20 mm
Mi Item #10496817
MFR #GMSCC-20-20-S

Mfr description
GMSCC-20-20-S 20MM X 20MM ID SPLIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$318.76/each

Specifications

Dimensions

  • Bore - Side 1
    20 mm
  • Bore - Side 2
    20 mm
  • Coupling Length
    65 mm
  • Outside Diameter
    42 mm
  • Overall Length
    65 mm
  • Weight
    1.118609 lbs

Details

  • Coupling Material
    Stainless Steel
  • Manufacturer Upc Number
    044861042540
  • Product Type
    Clamp-On Rigid Couplings
  • Series
    GMSCC
  • UPC_NO
    044861042540
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)