Motion
GMSCC-20-20-SKW
Clamp-on Rigid Coupling - GMSCC Series, Stainless Steel, Bore - Side 1: 20 mm, Bore - Side 2: 20 mm
Mi Item #10496818
MFR #GMSCC-20-20-SKW
Price$363.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - GMSCC Series, Stainless Steel, Bore - Side 1: 20 mm, Bore - Side 2: 20 mm
Mi Item #10496818
MFR #GMSCC-20-20-SKW

Mfr description
GMSCC-20-20-SKW 20MM X 20MM ID SPLIT KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$363.66/each

Specifications

Dimensions

  • Bore - Side 1
    20 mm
  • Bore - Side 2
    20 mm
  • Coupling Length
    65 mm
  • Keyway - Side 1
    6 mm
  • Keyway - Side 2
    6 mm
  • Outside Diameter
    42 mm
  • Overall Length
    65 mm
  • Weight
    1.110349 lbs

Details

  • Coupling Material
    Stainless Steel
  • Coupling Type
    One-Piece Clamp
  • Manufacturer Upc Number
    044861042601
  • Product Type
    Clamp-On Rigid Couplings
  • Series
    GMSCC
  • UPC_NO
    044861042601
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)