Motion
GMSCC-25-25-KW
Clamp-on Rigid Coupling - GMSCC Series, Steel, Bore - Side 1: 25 mm, Bore - Side 2: 25 mm
Mi Item #10496820
MFR #GMSCC-25-25-KW
Price$139.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - GMSCC Series, Steel, Bore - Side 1: 25 mm, Bore - Side 2: 25 mm
Mi Item #10496820
MFR #GMSCC-25-25-KW

Mfr description
GMSCC-25-25-KW 25MM X 25MM ID SPLIT KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.80/each

Specifications

Dimensions

  • Bore - Side 1
    25 mm
  • Bore - Side 2
    25 mm
  • Coupling Length
    75 mm
  • Keyway - Side 2
    8 mm
  • Outside Diameter
    45 mm
  • Overall Length
    75 mm
  • Weight
    1.390012 lbs

Details

  • Coupling Material
    Steel
  • Manufacturer Upc Number
    044861036402
  • Product Type
    Clamp-On Rigid Couplings
  • Series
    GMSCC
  • UPC_NO
    044861036402
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)