Motion
GMSCC-25-25-SKW
Clamp-on Rigid Coupling - GMSCC Series, Stainless Steel, Bore - Side 1: 25 mm, Bore - Side 2: 25 mm
MI ITEM #10496822
MFR #GMSCC-25-25-SKW
List Price$392.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - GMSCC Series, Stainless Steel, Bore - Side 1: 25 mm, Bore - Side 2: 25 mm
MI ITEM #10496822
MFR #GMSCC-25-25-SKW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$392.60/each for your price

Overview

Mfr description
GMSCC-25-25-SKW 25MM X 25MM ID SPLIT KW

Specifications

  • Coupling Type
    One-Piece Clamp
  • Bore - Side 1
    25 mm
  • Bore - Side 2
    25 mm
  • Coupling Material
    Stainless Steel
  • Outside Diameter
    45 mm
  • Overall Length
    75 mm
  • Keyway - Side 1
    8 mm
  • Keyway - Side 2
    8 mm
  • Coupling Length
    75 mm
  • Series
    GMSCC
  • Weight
    1.382117 lbs
  • Manufacturer Upc Number
    044861042649
  • UPC_NO
    044861042649
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text