Motion
GMSCC-30-30
Clamp-on Rigid Coupling - GMSCC Series, Steel, Bore - Side 1: 30 mm, Bore - Side 2: 30 mm
MI ITEM #10496823
MFR #GMSCC-30-30
List Price$157.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - GMSCC Series, Steel, Bore - Side 1: 30 mm, Bore - Side 2: 30 mm
MI ITEM #10496823
MFR #GMSCC-30-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$157.04/each for your price

Overview

Mfr description
GMSCC-30-30 30MM X 30MM ID SPLIT METRIC

Specifications

  • Bore - Side 1
    30 mm
  • Bore - Side 2
    30 mm
  • Coupling Material
    Steel
  • Outside Diameter
    53 mm
  • Overall Length
    83 mm
  • Coupling Length
    83 mm
  • Series
    GMSCC
  • Weight
    2.2588 lbs
  • Bore Diameter
    30 mm
  • Manufacturer Upc Number
    044861036310
  • UPC_NO
    044861036310
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought