Motion
GMSCC-30-30-S
Clamp-on Rigid Coupling - GMSCC Series, Stainless Steel, Bore - Side 1: 30 mm, Bore - Side 2: 30 mm
MI ITEM #10496825
MFR #GMSCC-30-30-S
List Price$493.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - GMSCC Series, Stainless Steel, Bore - Side 1: 30 mm, Bore - Side 2: 30 mm
MI ITEM #10496825
MFR #GMSCC-30-30-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$493.50/each for your price

Overview

Mfr description
GMSCC-30-30-S 30MM X 30MM ID SPLIT

Specifications

  • Coupling Type
    One-Piece Clamp
  • Bore - Side 1
    30 mm
  • Bore - Side 2
    30 mm
  • Coupling Material
    Stainless Steel
  • Outside Diameter
    53 mm
  • Overall Length
    83 mm
  • Coupling Length
    83 mm
  • Series
    GMSCC
  • Weight
    2.245969 lbs
  • Manufacturer Upc Number
    044861042571
  • UPC_NO
    044861042571
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought