Motion
GMSCC-35-35-S
Clamp-on Rigid Coupling - GMSCC Series, Stainless Steel, Bore - Side 1: 35 mm, Bore - Side 2: 35 mm
MI ITEM #10496829
MFR #GMSCC-35-35-S
List Price$649.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - GMSCC Series, Stainless Steel, Bore - Side 1: 35 mm, Bore - Side 2: 35 mm
MI ITEM #10496829
MFR #GMSCC-35-35-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$649.27/each for your price

Overview

Mfr description
GMSCC-35-35-S 35MM X 35MM ID SPLIT

Specifications

  • Coupling Type
    One-Piece Clamp
  • Bore - Side 1
    35 mm
  • Bore - Side 2
    35 mm
  • Coupling Material
    Stainless Steel
  • Outside Diameter
    67 mm
  • Overall Length
    95 mm
  • Coupling Length
    95 mm
  • Series
    GMSCC
  • Weight
    2.423654 lbs
  • Manufacturer Upc Number
    044861042588
  • UPC_NO
    044861042588
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought