Motion
GMSCC-40-40
Clamp-on Rigid Coupling - GMSCC Series, Steel, Bore - Side 1: 40 mm, Bore - Side 2: 40 mm
MI ITEM #10496831
MFR #GMSCC-40-40
List Price$351.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - GMSCC Series, Steel, Bore - Side 1: 40 mm, Bore - Side 2: 40 mm
MI ITEM #10496831
MFR #GMSCC-40-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$351.51/each for your price

Overview

Mfr description
GMSCC-40-40 40MM X 40MM ID SPLIT METRIC

Specifications

  • Bore - Side 1
    40 mm
  • Bore - Side 2
    40 mm
  • Coupling Material
    Steel
  • Outside Diameter
    77 mm
  • Overall Length
    108 mm
  • Coupling Length
    108 mm
  • Series
    GMSCC
  • Weight
    5.625 lbs
  • Manufacturer Upc Number
    044861036341
  • UPC_NO
    044861036341
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought