Motion
GMSCC-50-50-KW
Clamp-on Rigid Coupling - GMSCC Series, Steel, Bore - Side 1: 50 mm, Bore - Side 2: 50 mm
MI ITEM #10496836
MFR #GMSCC-50-50-KW
List Price$466.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - GMSCC Series, Steel, Bore - Side 1: 50 mm, Bore - Side 2: 50 mm
MI ITEM #10496836
MFR #GMSCC-50-50-KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$466.26/each for your price

Overview

Mfr description
GMSCC-50-50-KW 50MM X 50MM ID SPLIT KW

Specifications

  • Coupling Type
    One-Piece Clamp
  • Bore - Side 1
    50 mm
  • Bore - Side 2
    50 mm
  • Coupling Material
    Steel
  • Outside Diameter
    85 mm
  • Overall Length
    124 mm
  • Screw Material
    Steel
  • Coupling Length
    124 mm
  • Screw Type / Material
    Hex Socket Cap Screw
  • Series
    GMSCC
  • Weight
    6.731345 lbs
  • Manufacturer Upc Number
    044861036471
  • UPC_NO
    044861036471
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought