Motion
GRC-031
Clamp-on Rigid Coupling - GRC Series, Steel, Bore - Side 1: 0.3125 in, Bore - Side 2: 0.3125 in
MI ITEM #10496838
MFR #GRC-031
List Price$19.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - GRC Series, Steel, Bore - Side 1: 0.3125 in, Bore - Side 2: 0.3125 in
MI ITEM #10496838
MFR #GRC-031

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.21/each for your price

Overview

Mfr description
GRC-031 5/16" ID SET SCREW COUPLING,

Specifications

  • Coupling Type
    One-Piece Set Screw
  • Bore - Side 1
    0.3125 in
  • Bore - Side 2
    0.3125 in
  • Coupling Material
    Steel
  • Outside Diameter
    0.6250 in
  • Overall Length
    1.0000 in
  • Screw Material
    Steel
  • Coupling Length
    1.0000 in
  • Screw Type / Material
    Hex Socket Cap Screw
  • Series
    GRC
  • Weight
    0.0188 lbs
  • Bore Diameter
    0.3125 in
  • Manufacturer Upc Number
    044861054697
  • UPC_NO
    044861054697
  • Set Screw Material
    Steel
  • Set Screw Thread Size
    10-32
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought