Motion
GRC-037
Clamp-on Rigid Coupling - GRC Series, Steel, Bore - Side 1: 0.3750 in, Bore - Side 2: 0.3750 in
MI ITEM #10496839
MFR #GRC-037
Your Price$17.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - GRC Series, Steel, Bore - Side 1: 0.3750 in, Bore - Side 2: 0.3750 in
MI ITEM #10496839
MFR #GRC-037

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17.73/each(List $22.15)

Overview

Mfr description
GRC-037 3/8" ID SET SCREW COUPLING,

Specifications

  • Bore - Side 1
    0.3750 in
  • Bore - Side 2
    0.3750 in
  • Coupling Material
    Steel
  • Outside Diameter
    0.7500 in
  • Overall Length
    1.0000 in
  • Coupling Length
    1.0000 in
  • Series
    GRC
  • Weight
    0.0875 lbs
  • Bore Diameter
    0.3750 in
  • Manufacturer Upc Number
    044861964118
  • UPC_NO
    044861964118
  • Set Screw Material
    Steel
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought