Motion
GRC-050-KW
Clamp-on Rigid Coupling - GRC Series, Steel, Bore - Side 1: 0.5000 in, Bore - Side 2: 0.5000 in
MI ITEM #10496841
MFR #GRC-050-KW
Price$35.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - GRC Series, Steel, Bore - Side 1: 0.5000 in, Bore - Side 2: 0.5000 in
MI ITEM #10496841
MFR #GRC-050-KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$35.12/each

Specifications

Dimensions

  • Bore - Side 1
    0.5000 in
  • Bore - Side 2
    0.5000 in
  • Bore Diameter
    0.5000 in
  • Coupling Length
    1.5000 in
  • Outside Diameter
    1.0000 in
  • Overall Length
    1.5000 in
  • Weight
    0.23539 lbs

Details

  • Coupling Material
    Steel
  • Coupling Type
    One-Piece Set Screw
  • Manufacturer Upc Number
    044861054710
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Steel
  • Series
    GRC
  • Set Screw Material
    Steel
  • UPC_NO
    044861054710

Overview

Mfr description
GRC-050-KW 1/2" ID KW SET SCREW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought