Motion
GRC-062-KW
Clamp-on Rigid Coupling - GRC Series, Steel, Bore - Side 1: 0.6250 in, Bore - Side 2: 0.6250 in
Mi Item #10496843
MFR #GRC-062-KW
Price$30.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - GRC Series, Steel, Bore - Side 1: 0.6250 in, Bore - Side 2: 0.6250 in
Mi Item #10496843
MFR #GRC-062-KW

Mfr description
GRC-062-KW 5/8" ID KW SET SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.89/each

Specifications

Dimensions

  • Bore - Side 1
    0.6250 in
  • Bore - Side 2
    0.6250 in
  • Coupling Length
    2.0000 in
  • Outside Diameter
    1.2500 in
  • Set Screw Thread Size
    5/16 in-18
  • Weight
    0.497333 lbs

Details

  • Coupling Material
    Steel
  • Manufacturer Upc Number
    044861054734
  • Product Type
    Clamp-On Rigid Couplings
  • Series
    GRC
  • UPC_NO
    044861054734
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)