Motion
GRC-087
Clamp-on Rigid Coupling - GRC Series, Steel, Bore - Side 1: 0.8750 in, Bore - Side 2: 0.8750 in
Mi Item #10496846
MFR #GRC-087
Price$50.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - GRC Series, Steel, Bore - Side 1: 0.8750 in, Bore - Side 2: 0.8750 in
Mi Item #10496846
MFR #GRC-087

Mfr description
GRC-087 7/8" ID SET SCREW COUPLING,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.06/each

Specifications

Dimensions

  • Bore - Side 1
    0.8750 in
  • Bore - Side 2
    0.8750 in
  • Bore Diameter
    0.8750 in
  • Coupling Length
    2.0000 in
  • Outside Diameter
    1.7500 in
  • Overall Length
    2.0000 in
  • Weight
    1.337 lbs

Details

  • Coupling Material
    Steel
  • Manufacturer Upc Number
    044861054765
  • Product Type
    Clamp-On Rigid Couplings
  • Series
    GRC
  • UPC_NO
    044861054765
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)